BTLRN324101
Dwyer Instruments Thermometers, BTLRN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BTLRN324101

Dwyer Instruments Thermometers, BTLRN Series

BTLRN324101

Dwyer Instruments Thermometers, BTLRN Series
Long Reach Bimetal Thermometer
MFG Item Number
BTLRN324101
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, BTLRN Series
Item #
BTLRN324101
Long Reach Bimetal Thermometer

BTLRN Series Information


Specifications

Specifications
Manufacturer Part Number BTLRN324101
Manufacturer Dwyer Instruments
Product Series BTLRN
Family Series Dwyer Instruments Thermometers, BTLRN Series
Description Long Reach Bimetal Thermometer With- Out Handle 3In Dial 24In Stem Range 0 To 200 Degrees F
Type Analog
Case Size 3 "
Temp Range 0-200 °F
Accuracy 1 %
Case Material 300 Stainless Steel
Units Single Scale: deg F
Window Composition Glass
Stem Length 24 "
Connection 1/2 NPT
Net Weight 0.8 lbs
Gross Weight 0.8 lbs