BTLRN32410D
Dwyer Instruments Thermometers, BTLRN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BTLRN32410D

Dwyer Instruments Thermometers, BTLRN Series

BTLRN32410D

Dwyer Instruments Thermometers, BTLRN Series
Long Reach Thermometer Dual Scale
MFG Item Number
BTLRN32410D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, BTLRN Series
Item #
BTLRN32410D
Long Reach Thermometer Dual Scale

BTLRN Series Information


Specifications

Specifications
Manufacturer Part Number BTLRN32410D
Manufacturer Dwyer Instruments
Product Series BTLRN
Family Series Dwyer Instruments Thermometers, BTLRN Series
Description Long Reach Thermometer Dual Scale 24In Stem And Range 0-200 Degrees.
Type Analog
Case Size 3 "
Temp Range 0-200 °F
Accuracy 1 %
Case Material 300 Stainless Steel
Units Dual Scale: deg F, deg C
Window Composition Glass
Stem Length 24 "
Laser Pointer No
Connection 1/2 NPT
Backlight No
Net Weight 0 lbs
Gross Weight 0 lbs