BTM3408D
Dwyer Instruments Thermometers, BTM3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BTM3408D

Dwyer Instruments Thermometers, BTM3 Series

BTM3408D

Dwyer Instruments Thermometers, BTM3 Series
Bimetal Thermometer 3In Dial Dual
MFG Item Number
BTM3408D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, BTM3 Series
Item #
BTM3408D
Bimetal Thermometer 3In Dial Dual

BTM3 Series Information


Specifications

Specifications
Manufacturer Part Number BTM3408D
Manufacturer Dwyer Instruments
Product Series BTM3
Family Series Dwyer Instruments Thermometers, BTM3 Series
Description Bimetal Thermometer 3In Dial Dual Scale Range 150 To 750 Degrees F And 66 To 399 Degrees C
Type Analog
Case Size 3 "
Temp Range 150-750 °F
Accuracy 1 %
Case Material 300 Stainless Steel
Units Dual Scale: deg F, deg C
Window Composition Glass
Stem Length 4 "
Connection 1/2 NPT
Net Weight 0.55 lbs
Gross Weight 0.55 lbs