BTO Series Information
| Manufacturer Part Number | BTO34051 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | BTO |
| Family Series | Dwyer Instruments Thermometers, BTO Series |
| Description | Bimetal Thermometer With Transmitter Output 3In Dial Range 0-250 Degrees F 4-20 Ma Output 4In |
| Type | Analog |
| Case Size | 3 " |
| Temp Range | 0-250 °F |
| Accuracy | 1 % |
| Case Material | 304 Stainless Steel |
| Units | Single Scale: deg F |
| Window Composition | Glass |
| Stem Length | 4 " |
| Laser Pointer | No |
| Connection | 1/2 NPT |
| Backlight | No |
| Net Weight | 2.6 lbs |
| Gross Weight | 2.6 lbs |