BTPM290101
Dwyer Instruments Thermometers, BPTM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BTPM290101

Dwyer Instruments Thermometers, BPTM Series

BTPM290101

Dwyer Instruments Thermometers, BPTM Series
Bimetal Thermometer Panel Mount 2In
MFG Item Number
BTPM290101
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, BPTM Series
Item #
BTPM290101
Bimetal Thermometer Panel Mount 2In

BPTM Series Information

Specifications

Specifications
Manufacturer Part Number BTPM290101
Manufacturer Dwyer Instruments
Product Series BPTM
Family Series Dwyer Instruments Thermometers, BPTM Series
Description Bimetal Thermometer Panel Mount 2In Dial 9In Stem Range 0 To 200 Degrees F
Type Analog
Case Size 2.5 "
Temp Range 0-200 °F
Accuracy 1 %
Case Material 300 Stainless Steel
Units Single Scale: deg F
Window Composition Glass
Stem Length 9 "
Connection 1/4 NPT
Net Weight 0.3 lbs
Gross Weight 0.3 lbs