BTS1M-TDTL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BTS1M-TDTL

Autonics Photoelectric Sensors

BTS1M-TDTL

Autonics Photoelectric Sensors
Sensor, Photo, Through beam, 1M
MFG Item Number
BTS1M-TDTL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
BTS1M-TDTL
Sensor, Photo, Through beam, 1M

Series Information

Specifications

Specifications
Manufacturer Part Number BTS1M-TDTL
Manufacturer Autonics
Family Series Autonics Photoelectric Sensors
Description Sensor, Photo, Through beam, 1M Sensing Distance, Light On, NPN Output, 12-24VDC
Power Type DC
Beam Type Visible Red
Max Range 3.28 '
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Output Type NPN
Operating Mode Light On
Connection Type Cable
Max Load Current 0.02 A
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67
Approvals CE
Net Weight 0.0881 lbs
Gross Weight 0.0881 lbs