BTS200-MDTD
Autonics Photoelectric Sensors, BTS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BTS200-MDTD

Autonics Photoelectric Sensors, BTS Series

BTS200-MDTD

Autonics Photoelectric Sensors, BTS Series
Sensor, Photo, Retroreflective Type,
MFG Item Number
BTS200-MDTD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, BTS Series
Item #
BTS200-MDTD
Sensor, Photo, Retroreflective Type,

BTS Series Information

  • Photoelectric Sensor
  • Composition: Non‑Metallic
  • Red Beams
  • Compact Size
  • Varied Detecting Distance
Non‑metallic photoelectric sensors used for ultra‑compact applications. Functions well for shorter distances. Contains built‑in amplifier.

Specifications

Specifications
Manufacturer Part Number BTS200-MDTD
Manufacturer Autonics
Product Series BTS
Family Series Autonics Photoelectric Sensors, BTS Series
Description Sensor, Photo, Retroreflective Type, 10 to200mm Sensing Distance, Dark On, NPN Output, 12-24VDC
Power Type DC
Beam Type Visible Red
Max Range 0.65 '
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On
Max Load Current 0.05 A
Composition Non-Metallic
Protection Rating IP67
Approvals CE
Net Weight 0.055 lbs
Gross Weight 0.0988 lbs