Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BTS313XM2.00Z2 Barksdale Control Products Sensors, BTS3000 Series, Switch, Temperature
MFG Item Number
BTS313XM2.00Z2
BTS313XM2.00Z2 Barksdale Control Products Sensors, BTS3000 Series, Switch, Temperature
MFG Item Number
BTS313XM2.00Z2
This item cannot be canceled or returned
Description
BTS3000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
BTS313XM2.00Z2 |
| Manufacturer |
Barksdale Control Products |
| Product Series |
BTS3000 |
| Family Series |
Barksdale Control Products Sensors, BTS3000 Series |
| Description |
Switch, Temperature |
| Application |
Manufacturing Facilities, Hydraulic and Pneumatic Systems |
| Output |
Dual Switch Point |
| Display |
LED |
| Operating Temperature |
-22-284 °F |
| Approvals |
cULus |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
BTS313XM2.00Z2
Barksdale Control Products Sensors, BTS3000 Series