Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BTS33EVM2.00Z3 Barksdale Control Products Sensors, BTS3000 Series, TEMP SWITCH
MFG Item Number
BTS33EVM2.00Z3
BTS33EVM2.00Z3 Barksdale Control Products Sensors, BTS3000 Series, TEMP SWITCH
MFG Item Number
BTS33EVM2.00Z3
This item cannot be canceled or returned
Description
BTS3000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
BTS33EVM2.00Z3 |
| Manufacturer |
Barksdale Control Products |
| Product Series |
BTS3000 |
| Family Series |
Barksdale Control Products Sensors, BTS3000 Series |
| Description |
TEMP SWITCH |
| Application |
Manufacturing Facilities, Hydraulic and Pneumatic Systems |
| Output |
Single Switch Point plus 0-10V |
| Display |
LED |
| Operating Temperature |
32-210 °F |
| Approvals |
cULus |
| Comments |
Field Selectable 4-20 mA Output |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
BTS33EVM2.00Z3
Barksdale Control Products Sensors, BTS3000 Series