Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Dwyer Instruments HVAC Sensors, BTT Series
BTT-I12-5
Dwyer Instruments HVAC Sensors, BTT Series
Immersion Temp Transmitter With
MFG Item Number
BTT-I12-5
This item cannot be canceled or returned
Description
Immersion Temp Transmitter With
The Series BTT Temperature Transmitters offer transmitter output signals with the same form and fit as our popular TE thermistor and RTD sensors for building HVAC applications. Thermowells are required when using immersion models in liquid applications.
Product Applications
Building automation system temperature monitoring
Specifications
Specifications
Manufacturer Part Number
BTT-I12-5
Manufacturer
Dwyer Instruments
Product Series
BTT
Family Series
Dwyer Instruments HVAC Sensors, BTT Series
Description
Immersion Temp Transmitter With 4-20 Ma Output 0-100C Temperature Range 12In Probe
Application
Immersion
Humidity Sensor
No
Operating Temperature
-40-140 °F, -40-60 °C
Probe Length
1 '
Function
Temperature
Display
No Display
Override
No
Set Point
No
Approvals
CE
Net Weight
0.3 lbs
Gross Weight
0.3 lbs
BTT-I12-5
Dwyer Instruments HVAC Sensors, BTT Series