Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Terminal Blocks
BTWP10-AZ
WEG Electric Terminal Blocks
TERM BLK 10 MM_ (BLUE) 1PACK, J2
MFG Item Number
BTWP 10-AZ
This item cannot be canceled or returned
Description
TERM BLK 10 MM_ (BLUE) 1PACK, J2
Specifications
Specifications
| Manufacturer Part Number |
BTWP 10-AZ |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Terminal Blocks |
| Description |
TERM BLK 10 MM_ (BLUE) 1PACK, J2 |
| Type |
Feed-Through |
| Number of Circuits |
2 |
| Spacing |
10 mm |
| Current Rating |
65 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
16 AWG |
| CSA Voltage |
600 VAC |
| IEC Voltage |
630 VAC |
| Color |
Blue |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
No |
| Approvals |
ATEX, CE, cURus, EX, IECEx |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |
BTWP10-AZ
WEG Electric Terminal Blocks