Series Information
| Manufacturer Part Number | BTWS 4S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Terminal Blocks |
| Description | FUSE TERM 6 MM_ 1PACK, J2 |
| Type | Disconnect Block |
| Number of Circuits | 2 |
| Spacing | 10 mm |
| Current Rating | 6.3 A |
| UL Voltage | 600 VAC |
| Wire Size Range | 22 AWG |
| CSA Voltage | 600 VAC |
| IEC Voltage | 750 VAC |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Fuse Size | 1 1/4" x 1/4" |
| Sensor Block Indicator | No |
| Approvals | ATEX, CE, cURus, EX, IECEx |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.062 lbs |
| Gross Weight | 0.062 lbs |