Series Information
| Manufacturer Part Number | BTWT 3S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Terminal Blocks |
| Description | SENSOR TERM BLK 2.5 MM_ 1PACK, J2 |
| Type | Feed-Through |
| Number of Circuits | 4 |
| Spacing | 6 mm |
| Current Rating | 20 A |
| UL Voltage | 300 VAC |
| Wire Size Range | 24 AWG |
| CSA Voltage | 300 VAC |
| IEC Voltage | 500 VAC |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | No |
| Approvals | ATEX, CE, cURus, EX, IECEx |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.033 lbs |
| Gross Weight | 0.033 lbs |