Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support
BU-2-4-S-AS
Eaton's B-Line series Mechanical Support
MFG Item Number
78101104942
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101104942 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BU-2-4-S-AS |
| Type |
Box Mount, Fixture Mount |
| For Use With |
Box, Electrical Box, Fixture, Junction Box |
| Mounting |
Clip-On |
| Capacity |
75 lbs |
| Beam Flange Thickness |
1/8-1/4 " |
| Beam Type |
H-Beam |
| Approvals |
cULus |
| Comments |
1/4-20 Threaded, 3/8 in Length Stud |
| Net Weight |
0 lbs |
| Gross Weight |
0.171 lbs |
BU-2-4-S-AS
Eaton's B-Line series Mechanical Support