BU-402
Thomas & Betts Bushings, BU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BU-402

Thomas & Betts Bushings, BU Series

BU-402

Thomas & Betts Bushings, BU Series
Hardware
Item Number
BU-402
MFG Item Number
BU 402
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Bushings, BU Series
Item #
BU-402
Hardware

BU Series Information

Specifications

Specifications
Manufacturer Part Number BU 402
Manufacturer Thomas & Betts
Product Series BU
Family Series Thomas & Betts Bushings, BU Series
Description Hardware
Grounding No
Protection Rating Indoor
Hazardous Location No
Temperature Rating 105 °F
Mounting Threaded
Trade Size 0.75 "
Conduit Fitting RMC (Rigid Metal Conduit), IMC (Intermediate Metal Conduit)
Approvals UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs