BU-506
Thomas & Betts Bushings, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BU-506

Thomas & Betts Bushings, Steel City Series

BU-506

Thomas & Betts Bushings, Steel City Series
Hardware
Item Number
BU-506
MFG Item Number
BU 506
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 60

Description

Bushings, Steel City Series
Item #
BU-506
Hardware

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number BU 506
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Bushings, Steel City Series
Description Hardware
Grounding No
Protection Rating Indoor
Hazardous Location No
Temperature Rating 105 °C
Insulation Material Thrmplas
Mounting Threaded
Composition Plastic
Trade Size 2 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
Alternatives
936
936
Eaton's Crouse-Hinds series Bushings