BU-511
Thomas & Betts Bushings, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BU-511

Thomas & Betts Bushings, Steel City Series

BU-511

Thomas & Betts Bushings, Steel City Series
Hardware
Item Number
BU-511
MFG Item Number
BU 511
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Bushings, Steel City Series
Item #
BU-511
Hardware

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number BU 511
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Bushings, Steel City Series
Description Hardware
Grounding No
Protection Rating Indoor
Hazardous Location No
Temperature Rating 105 °C
Insulation Material Thrmplas
Mounting Threaded
Composition Plastic
Trade Size 5 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals UL
Net Weight 0.29 lbs
Gross Weight 0.29 lbs
Alternatives
941
941
Eaton's Crouse-Hinds series Bushings