Series Information
| Manufacturer Part Number | BU206 |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Bushings |
| Description | Bushing, Conduit, Trade Size 2 Inch, Width 2.69 Inch, Thickness 0.52 Inch, Die-Cast Zinc with Heavy Reinforced Ribs, For use with Rigid/IMC Conduit |
| Grounding | No |
| Hazardous Location | No |
| Mounting | Threaded |
| Composition | Die Cast Zinc |
| Trade Size | 2 " |
| Conduit Fitting | RMC (Rigid Metal Conduit), IMC (Intermediate Metal Conduit) |
| Approvals | UL |
| Net Weight | 0.1406 lbs |
| Gross Weight | 0.14 lbs |