BU502
Steel City, a T & B Brand Bushings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BU502

Steel City, a T & B Brand Bushings

BU502

Steel City, a T & B Brand Bushings
3/4 BUSHING,RGD/IMC,NM,INSUL
Item Number
BU502
MFG Item Number
BU 502
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Bushings, Series
Item #
BU502
3/4 BUSHING,RGD/IMC,NM,INSUL

Series Information

Specifications

Specifications
Manufacturer Part Number BU 502
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Bushings
Description 3/4 Inch, Non-Metallic Insulated Bushing, For Use with Rigid/IMC Conduit
Grounding No
Hazardous Location No
Insulation Material Thrmplas
Mounting Threaded
Composition Plastic
Trade Size 0.75 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs