BU50I
Appleton Bushings, Conduit Bushing Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BU50I

Appleton Bushings, Conduit Bushing Series

BU50I

Appleton Bushings, Conduit Bushing Series
1/2 IN COND BSHG IRON INSUL
Item Number
BU50I
MFG Item Number
BU-50I
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Bushings, Conduit Bushing Series
Item #
BU50I
1/2 IN COND BSHG IRON INSUL

Conduit Bushing Series Information

  • Threaded bushings: zinc electroplated malleable iron.
  • Threaded and threadless insulated bushings: +150 C (+302 F) temperature rating, zinc electroplated malleable iron
  • Threaded capped bushings: zinc electroplated malleable iron, polyethylene cap
  • Threaded impact resistant plastic bushing: +105 C (+221 F) temperature rating
  • Threaded thermoplastic bushing: +150 C (+302 F) temperature rating
Appleton and O‑Z/Gedney conduit bushings are used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. They provide a smooth pulling surface for wires.

Specifications

Specifications
Manufacturer Part Number BU-50I
Manufacturer Appleton
Product Series Conduit Bushing
Family Series Appleton Bushings, Conduit Bushing Series
Description Insulated Conduit Bushing, Size: 1/2 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Threaded, Temperature Rating: 150 DEG C, Dimensions: 0.5 IN Height X 1.19 IN Diameter, Standard: UL 514B, E14814, CSA C22.2 No. 18.3,
Grounding No
Hazardous Location No
Temperature Rating 150 °C
Mounting Threaded
Composition Iron
Trade Size 0.5 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals CSA, UL
Comments Listed for Ordinary Locations
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
1031
1031
Eaton's Crouse-Hinds series Bushings
H1031
H1031
Eaton's Crouse-Hinds series Bushings