Series Information
| Manufacturer Part Number | BU803 |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Bushings |
| Description | Bushing, Insulated Conduit, Trade Size 1 Inch, Width 1.59 Inch, Thickness 0.48 Inch, Die-Cast Zinc, For use with Rigid/IMC Conduit |
| Grounding | No |
| Hazardous Location | No |
| Temperature Rating | 105 °C |
| Insulation Material | Thrmplas |
| Mounting | Threaded |
| Composition | Die Cast Zinc |
| Trade Size | 1 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) |
| Approvals | UL |
| Net Weight | 0.0481 lbs |
| Gross Weight | 0.05 lbs |