Series Information
| Manufacturer Part Number | BU810 |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Bushings |
| Description | Bushing, Insulated Conduit, Trade Size 4 Inches, Width 5.00 Inch, Thickness 0.93 Inch, Die-Cast Zinc, For use with Rigid/IMC Conduit |
| Grounding | No |
| Hazardous Location | No |
| Temperature Rating | 105 °C |
| Insulation Material | Thrmplas |
| Mounting | Threaded |
| Composition | Die Cast Zinc |
| Trade Size | 4 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) |
| Approvals | UL |
| Net Weight | 0.375 lbs |
| Gross Weight | 0.38 lbs |