BUB8-G
Ocal, a T & B Brand Conduit Outlet Bodies, BUB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BUB8-G

Ocal, a T & B Brand Conduit Outlet Bodies, BUB Series

BUB8-G

Ocal, a T & B Brand Conduit Outlet Bodies, BUB Series
PVC CTD MOGUL COND BODY,CVR 3IN GRY
MFG Item Number
BUB8-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, BUB Series
Item #
BUB8-G
PVC CTD MOGUL COND BODY,CVR 3IN GRY

BUB Series Information

  • Mogul Fitting with Cover and Gasket
  • Pressure‑Sealing Sleeves Protect Connections
  • PVC Coating in Blue, Gray, or White with Custom Colors Available

Specifications

Specifications
Manufacturer Part Number BUB8-G
Manufacturer Ocal, a T & B Brand
Product Series BUB
Family Series Ocal, a T & B Brand Conduit Outlet Bodies, BUB Series
Description PVC Double-Coated Mogul Conduit Body with Cover and Gasket, Pipe Size 3 Inch/78 Metric, Body and Cover Gray Iron with Electro Galvanized Finish, Dark Gray
Style Mogul
Shape BUB
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3 "
Composition Iron Alloy
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Comments Gray
Net Weight 26.2 lbs
Gross Weight 26.2 lbs