BUC200
Appleton Bushings, Conduit Bushing Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BUC200

Appleton Bushings, Conduit Bushing Series

BUC200

Appleton Bushings, Conduit Bushing Series
2 IN CAPPED BSHG IRON
Item Number
BUC200
MFG Item Number
BUC-200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Bushings, Conduit Bushing Series
Item #
BUC200
2 IN CAPPED BSHG IRON

Conduit Bushing Series Information

  • Threaded bushings: zinc electroplated malleable iron.
  • Threaded and threadless insulated bushings: +150 C (+302 F) temperature rating, zinc electroplated malleable iron
  • Threaded capped bushings: zinc electroplated malleable iron, polyethylene cap
  • Threaded impact resistant plastic bushing: +105 C (+221 F) temperature rating
  • Threaded thermoplastic bushing: +150 C (+302 F) temperature rating
Appleton and O‑Z/Gedney conduit bushings are used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. They provide a smooth pulling surface for wires.

Specifications

Specifications
Manufacturer Part Number BUC-200
Manufacturer Appleton
Product Series Conduit Bushing
Family Series Appleton Bushings, Conduit Bushing Series
Description Capped Bushing, Size: 2 IN, Material: Malleable Iron, Polyethylene Cap, Finish: Zinc Electroplate, Connection: Threaded, Dimensions: 0.63 IN Height X 2.63 IN Diameter, Standard: UL 514B, E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Use With
Grounding No
Hazardous Location No
Insulation Material Plastic
Mounting Threaded
Composition Iron
Trade Size 2 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals CSA, UL
Comments Listed for Ordinary Locations
Net Weight 0.31 lbs
Gross Weight 0.31 lbs