BUIG6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BUIG6 Killark Bushings, BUIG Series, 2in. GRND BSHG INSUL 150 C 2 TO 14 AL

MFG Item Number
BUIG6

BUIG6 Killark Bushings, BUIG Series, 2in. GRND BSHG INSUL 150 C 2 TO 14 AL

MFG Item Number
BUIG6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, BUIG Series
Item #
BUIG6
2in. GRND BSHG INSUL 150 C 2 TO 14 AL

BUIG Series Information

  • Malleable Construction Insures Mechanical Protection for the Raceway
  • Zinc Electro Plated for Corrosion Protection
  • Dual Rated Aluminum Grounding Lugs May be Used with Copper or Aluminum Grounding Conductors

Specifications

Specifications
Manufacturer Part Number BUIG6
Manufacturer Killark
Product Series BUIG
Family Series Killark Bushings, BUIG Series
Description 2in. GRND BSHG INSUL 150 C 2 TO 14 AL LUG
Grounding Yes
Hazardous Location No
Temperature Rating 150 °C
Insulation Material Nylon
Mounting Threaded
Composition Iron
Trade Size 2 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals CSA, UL
Net Weight 0.321 lbs
Gross Weight 0.3 lbs