BUP-50-P
Autonics Photoelectric Sensors, BUP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BUP-50-P

Autonics Photoelectric Sensors, BUP Series

BUP-50-P

Autonics Photoelectric Sensors, BUP Series
Sensor, Photo, Plastic Case, Slot
MFG Item Number
BUP-50-P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, BUP Series
Item #
BUP-50-P
Sensor, Photo, Plastic Case, Slot

BUP Series Information

  • Photoelectric Sensor
  • Forked
  • Reinforced Plastic Case
  • Improved Noise Resistance
  • Reverse Polarity Protection
Forked photoelectric sensors which are of the through‑beam type. Durable and easy to operate in both industrial and commercial settings.

Specifications

Specifications
Manufacturer Part Number BUP-50-P
Manufacturer Autonics
Product Series BUP
Family Series Autonics Photoelectric Sensors, BUP Series
Description Sensor, Photo, Plastic Case, Slot Style, Fixed Sensitivity, Light & Dark On, PNP Output, 12-24 VDC
Light Source LED-Infrared
Power Type DC
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Max Output Current 0.2 A
Connection Type 2 Meter Cable
Status Indicator Yes
Response Time 1 ms
Sensing Width 50 mm
Composition Non-Metallic
Protection Rating IP66
Operating Temperature -13-149 °F
Approvals CE
Net Weight 0.3081 lbs
Gross Weight 0.3081 lbs