Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Grounding, BUSBAR Series
BUSBAR2X10
Hammond Manufacturing Grounding, BUSBAR Series
COPPER GROUND BAR, 2in. x 10in.
MFG Item Number
BUSBAR2X10
This item cannot be canceled or returned
Description
COPPER GROUND BAR, 2in. x 10in.
BUSBAR Series Information
Specifications
Specifications
| Manufacturer Part Number |
BUSBAR2X10 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
BUSBAR |
| Family Series |
Hammond Manufacturing Grounding, BUSBAR Series |
| Description |
COPPER GROUND BAR, 2in. x 10in. |
| Nominal Length |
10 " |
| Thickness |
1 " |
| Material |
Electro Tin Plated Copper |
| Number of Mounting Points |
12 |
| Hole Size |
0.281 " |
| Nominal Width |
2 " |
| Approvals |
RoHS, TAA |
| Comments |
Modular Busbar |
| Net Weight |
3.5 lbs |
| Gross Weight |
3.5 lbs |
BUSBAR2X10
Hammond Manufacturing Grounding, BUSBAR Series