Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BUSH93 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Cable Entries |
| Description | Eaton Crouse-Hinds series CGB cable gland bushing, Neoprene, 80°C, 3/8, 1/2, 3/4 or 1 NPT, Cable sealing range: 0.250-0.375 |
| Cable Diameter Range | 0.25-0.375 " |
| Color | Black |
| Material | Neoprene |
| Approvals | cULus |
| Net Weight | 0.018 lbs |
| Gross Weight | 0.018 lbs |