BUWV-M406-UL
PMA (Division of ABB) Fittings, PMA FIXPLus Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BUWV-M406-UL

PMA (Division of ABB) Fittings, PMA FIXPLus Series

BUWV-M406-UL

PMA (Division of ABB) Fittings, PMA FIXPLus Series
FTNG UL 90D PA6 NW36 M40 IP68 BLK
MFG Item Number
BUWV-M406-UL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PMA FIXPLus Series
Item #
BUWV-M406-UL
FTNG UL 90D PA6 NW36 M40 IP68 BLK

PMA FIXPLus Series Information

  • IP68 Rated and UL Listed
  • Male, Polyamide Metric and NPT Thread Connectors
  • Black and Gray Standard Colors

Specifications

Specifications
Manufacturer Part Number BUWV-M406-UL
Manufacturer PMA (Division of ABB)
Product Series PMA FIXPLus
Family Series PMA (Division of ABB) Fittings, PMA FIXPLus Series
Description FIXPlus 90 Degree Black Elbow, Material - Polyamide 6, Thread Type - Metric, Thread Size - M40x1.5, Conduit Size NW - 36
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Clip
Angle 90 °
Trade Size 40 mm
Hub Size M40
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Polyamide
Composition Non-Metallic
Approvals CSA, cULus
Net Weight 0.15 lbs
Gross Weight 0.15 lbs