BV2M109
Dwyer Instruments Valves - Hydraulic & Pneumatic, BV2M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BV2M109

Dwyer Instruments Valves - Hydraulic & Pneumatic, BV2M Series

BV2M109

Dwyer Instruments Valves - Hydraulic & Pneumatic, BV2M Series
3In Two Piece ss Ball Valve
MFG Item Number
BV2M109
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, BV2M Series
Item #
BV2M109
3In Two Piece ss Ball Valve

BV2M Series Information

The Series BV2M Two‑Piece Stainless Steel Ball Valve is the economical choice for high quality, SS ball valves for use in chemical, petrochemical, pulp and paper and general applications. The Series BV2M body and endcaps are constructed of investment cast SS, while stem is 316 SS. Seats and body seals are 15% glass reinforced PTFE providing broad media compatibility and bubble tight shutoff to 1000 psig (69 bar).

Product Applications
  • Gas or liquid flow control
  • Chemical, petrochemical, pulp and paper, and other general applications


Specifications

Specifications
Manufacturer Part Number BV2M109
Manufacturer Dwyer Instruments
Product Series BV2M
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, BV2M Series
Description 3In Two Piece ss Ball Valve
Material Stainless Steel 316
Valve Type Female Ends
Connection 3 "
Connection Type Female NPT
Seat Material RTFE
Operation Type Lever Handle
Net Weight 21.14 lbs
Gross Weight 21.14 lbs