Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PMA (Division of ABB) Fittings, PMAFIX Series
BVIDB-U297GT
PMA (Division of ABB) Fittings, PMAFIX Series
FTNG FEM SOURIAU 1-3/16IN NW17 IP66
MFG Item Number
BVIDB-U297GT
This item cannot be canceled or returned
Description
FTNG FEM SOURIAU 1-3/16IN NW17 IP66
PMAFIX Series Information
Black and Gray Standard Colors Patented Safety Clip System for Connection with PMA Conduit Male and Female Thread in Polyamide or Metal PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.
Specifications
Specifications
Manufacturer Part Number
BVIDB-U297GT
Manufacturer
PMA (Division of ABB)
Product Series
PMAFIX
Family Series
PMA (Division of ABB) Fittings, PMAFIX Series
Description
PMAFIX Black Female Thread Adapter with UNEF Threads and Universal Safety Clip, Material - Polyamide 6, Thread Size - 1-3/16 Inch - 18, UNEF Threads for Souriau UTG-6/ITT Cannon Trident, Nominal Width/Condiut Size - 17
Conduit/Cable Type
Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type
Clip
Angle
Straight
Hub Size
1-3/16 "
Hub Type
Female Thread
Grounding
No
Insulated Throat
No
Jacketed
No
Material
Polyamide
Composition
Non-Metallic
Comments
For Souriau Connectors
Net Weight
0.02 lbs
Gross Weight
0.02 lbs
BVIDB-U297GT
PMA (Division of ABB) Fittings, PMAFIX Series