Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
BVL50
Eaton's Bussmann series Fuses
MICRO SWITCH NH TYPE B000005084
This item cannot be canceled or returned
Description
MICRO SWITCH NH TYPE B000005084
Specifications
Specifications
| Manufacturer Part Number |
BVL50 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series low voltage NH microswitch, 250V, 6A, Non Indicating, fuse accessory, Quick Connect |
| Fuse Type |
NH Type |
| Net Weight |
0.0449 lbs |
| Gross Weight |
0.0449 lbs |
BVL50
Eaton's Bussmann series Fuses