Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BVNR-RE12-24 PMA (Division of ABB) Couplers, VNR-REM Series, CPLNG W/CLAMP PG11 NW12 PA6 BLK
MFG Item Number
BVNR-RE12-24
BVNR-RE12-24 PMA (Division of ABB) Couplers, VNR-REM Series, CPLNG W/CLAMP PG11 NW12 PA6 BLK
MFG Item Number
BVNR-RE12-24
This item cannot be canceled or returned
Description
CPLNG W/CLAMP PG11 NW12 PA6 BLK
VNR-REM Series Information
Connection to Solid Metal Tube With or Without Clamp IP68 Protection
Specifications
Specifications
Manufacturer Part Number
BVNR-RE12-24
Manufacturer
PMA (Division of ABB)
Product Series
VNR-REM
Family Series
PMA (Division of ABB) Couplers, VNR-REM Series
Description
VNR-RE Connection to Solid Metal Tube for IP68 with Clamp, PG - Fits to Conduit Size NW12, Steel Tube PG11, Color Black
Conduit Type
Liquid Tight Type B to EMT (Electrical Metallic Tubing), Liquid Tight Type B to IMC (Intermediate Metal Conduit), Liquid Tight Type B to RMC (Rigid Metal Conduit)
Connection Type
Clip to Squeeze Clamp
Trade Size
PG11
Req. Conduit Rotation
No
Grounding
No
Composition
Nylon
Hazardous Location
No
Net Weight
0.07 lbs
Gross Weight
0.07 lbs
BVNR-RE12-24
PMA (Division of ABB) Couplers, VNR-REM Series