VNR-REM Series Information
| Manufacturer Part Number | BVNR-RE36 |
|---|---|
| Manufacturer | PMA (Division of ABB) |
| Product Series | VNR-REM |
| Family Series | PMA (Division of ABB) Couplers, VNR-REM Series |
| Description | VNR-RE Connection to Solid Metal Tube for IP68 Without Clamp, PG - Fits to Conduit Size NW36, Steel Tube PG PG 36, Color Black |
| Conduit Type | Liquid Tight Type B to EMT (Electrical Metallic Tubing), Liquid Tight Type B to IMC (Intermediate Metal Conduit), Liquid Tight Type B to RMC (Rigid Metal Conduit) |
| Connection Type | Clip to Squeeze Clamp |
| Trade Size | PG36 |
| Req. Conduit Rotation | No |
| Grounding | No |
| Composition | Nylon |
| Hazardous Location | No |
| Comments | Clamp Not Included |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.12 lbs |