Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Fittings
BVNZ-M406S
PMA (Division of ABB) Fittings
CONDFTNG STR M40 NW36 W/SR IP68 BLK
MFG Item Number
BVNZ-M406S
This item cannot be canceled or returned
Description
CONDFTNG STR M40 NW36 W/SR IP68 BLK
Specifications
Specifications
| Manufacturer Part Number |
BVNZ-M406S |
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Fittings |
| Description |
PMAFIX Straight Black Strain Relief Connector, Material - Polyamide 6, Thread Size - M40x1.5, Conduit Size NW - 36, Terminal Range - 22.0 - 32.0 |
| Net Weight |
0.255 lbs |
| Gross Weight |
0.27 lbs |
BVNZ-M406S
PMA (Division of ABB) Fittings