BVNZ-P213S
PMA (Division of ABB) Fittings, PMAFIX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BVNZ-P213S

PMA (Division of ABB) Fittings, PMAFIX Series

BVNZ-P213S

PMA (Division of ABB) Fittings, PMAFIX Series
CONDFTNG STR PG21NW23 W/SR IP68 BLK
MFG Item Number
BVNZ-P213S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PMAFIX Series
Item #
BVNZ-P213S
CONDFTNG STR PG21NW23 W/SR IP68 BLK

PMAFIX Series Information

  • Black and Gray Standard Colors
  • Patented Safety Clip System for Connection with PMA Conduit
  • Male and Female Thread in Polyamide or Metal
PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.

Specifications

Specifications
Manufacturer Part Number BVNZ-P213S
Manufacturer PMA (Division of ABB)
Product Series PMAFIX
Family Series PMA (Division of ABB) Fittings, PMAFIX Series
Description VNZ Straight Connector with Strain Relief, PG Thread for IP68 Static Conduit - Thread PG 21, Fits to Conduit Size NW/Metric 23/25, Color Black
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Clip
Angle Straight
Trade Size 25 mm
Hub Size PG 21
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Approvals CSA, cURus
Net Weight 0.09 lbs
Gross Weight 0.09 lbs