Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support, BVS Series
BVS-12
Eaton's B-Line series Mechanical Support, BVS Series
Vibration Pad, 1-5/8in.Wx12in. Length,
MFG Item Number
78101101473
This item cannot be canceled or returned
Description
Mechanical Support, BVS Series
Vibration Pad, 1-5/8in.Wx12in. Length,
Specifications
Specifications
| Manufacturer Part Number |
78101101473 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
BVS |
| Family Series |
Eaton's B-Line series Mechanical Support, BVS Series |
| Description |
Vibration Pad, 1-5/8in.Wx12in. Length, Used in Channel to Dampen Noise & Vibration of Eqpt when Mnt on Strut |
| Length |
304.8 mm |
| Thickness |
6.35 mm |
| Width |
41.28 mm |
| Shape |
Strip |
| Composition |
Neoprene |
| Comments |
Manufactured for use with 1 5/8 in. Unistrut. Rated Load: 40 lbs PER INCH OF STRIP |
| Net Weight |
0 lbs |
| Gross Weight |
0.46 lbs |
BVS-12
Eaton's B-Line series Mechanical Support, BVS Series