Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BVSGD-2929GT PMA (Division of ABB) Couplers, VSG Series, SPLICE FLEX CONN PA6 NW29 IP66 BLK
MFG Item Number
BVSGD-2929GT
BVSGD-2929GT PMA (Division of ABB) Couplers, VSG Series, SPLICE FLEX CONN PA6 NW29 IP66 BLK
MFG Item Number
BVSGD-2929GT
This item cannot be canceled or returned
Description
SPLICE FLEX CONN PA6 NW29 IP66 BLK
- Connection Splice for Flexible Conduits
- cURus Approval
- IP66 or IP68 Protection
Specifications
Specifications
| Manufacturer Part Number |
BVSGD-2929GT |
| Manufacturer |
PMA (Division of ABB) |
| Product Series |
VSG |
| Family Series |
PMA (Division of ABB) Couplers, VSG Series |
| Description |
VSG Connection Splice for Flexible Conduit IP66 - Fits to Conduit Size NW/Metric 29/32, Color Black |
| Conduit Type |
Corrugated Non-Metallic Conduit, Liquid Tight Type B |
| Connection Type |
Clip |
| Trade Size |
M32 |
| Req. Conduit Rotation |
No |
| Composition |
Polyamide |
| Insulated Throat |
Yes |
| Approvals |
cURus |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
BVSGD-2929GT
PMA (Division of ABB) Couplers, VSG Series