Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
BVT025YZN
Eaton's B-Line series Strut
MFG Item Number
78101158010
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101158010 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
Clamp |
| Style |
Pipe Clamp |
| Trade Size |
1/4 " |
| Gross Weight |
0.11 lbs |
| Net Weight |
0 lbs |
BVT025YZN
Eaton's B-Line series Strut