BVTD-121212GT
PMA (Division of ABB) Fittings, PMAFIX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BVTD-121212GT PMA (Division of ABB) Fittings, PMAFIX Series, T-CONN 1PC 3X NW12 PA6 IP66 BLK

MFG Item Number
BVTD-121212GT

BVTD-121212GT PMA (Division of ABB) Fittings, PMAFIX Series, T-CONN 1PC 3X NW12 PA6 IP66 BLK

MFG Item Number
BVTD-121212GT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PMAFIX Series
Item #
BVTD-121212GT
T-CONN 1PC 3X NW12 PA6 IP66 BLK

PMAFIX Series Information

  • Black and Gray Standard Colors
  • Patented Safety Clip System for Connection with PMA Conduit
  • Male and Female Thread in Polyamide or Metal
PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.

Specifications

Specifications
Manufacturer Part Number BVTD-121212GT
Manufacturer PMA (Division of ABB)
Product Series PMAFIX
Family Series PMA (Division of ABB) Fittings, PMAFIX Series
Description VT T-Piece for IP66 Conduit - 3 X Conduit Sizes NW/Metric 12/16, Color Black
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Clip
Trade Size M16
Material Nylon
Composition Non-Metallic
Shape T
Approvals CSA, cURus
Net Weight 0.06 lbs
Gross Weight 0.05 lbs