BVTR-101010GT
PMA (Division of ABB) Fittings, PMAFIX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BVTR-101010GT PMA (Division of ABB) Fittings, PMAFIX Series, T-Connector, 1 pc, 3X, NW10, PA6,

MFG Item Number
BVTR-101010GT

BVTR-101010GT PMA (Division of ABB) Fittings, PMAFIX Series, T-Connector, 1 pc, 3X, NW10, PA6,

MFG Item Number
BVTR-101010GT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fittings, PMAFIX Series
Item #
BVTR-101010GT
T-Connector, 1 pc, 3X, NW10, PA6,

PMAFIX Series Information

  • Black and Gray Standard Colors
  • Patented Safety Clip System for Connection with PMA Conduit
  • Male and Female Thread in Polyamide or Metal
PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.

Specifications

Specifications
Manufacturer Part Number BVTR-101010GT
Manufacturer PMA (Division of ABB)
Product Series PMAFIX
Family Series PMA (Division of ABB) Fittings, PMAFIX Series
Description T-Connector, 1 pc, 3X, NW10, PA6, IP68GT, Black
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Clip
Trade Size M12
Material Nylon
Composition Non-Metallic
Shape T
Approvals CSA, cURus
Net Weight 0.12 lbs
Gross Weight 0.12 lbs