BVWD-G076GT
PMA (Division of ABB) Fittings, PMAFIX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BVWD-G076GT

PMA (Division of ABB) Fittings, PMAFIX Series

BVWD-G076GT

PMA (Division of ABB) Fittings, PMAFIX Series
COND FTNG 90D G1-1/4IN NW36 IP66BLK
MFG Item Number
BVWD-G076GT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PMAFIX Series
Item #
BVWD-G076GT
COND FTNG 90D G1-1/4IN NW36 IP66BLK

PMAFIX Series Information

  • Black and Gray Standard Colors
  • Patented Safety Clip System for Connection with PMA Conduit
  • Male and Female Thread in Polyamide or Metal
PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.

Specifications

Specifications
Manufacturer Part Number BVWD-G076GT
Manufacturer PMA (Division of ABB)
Product Series PMAFIX
Family Series PMA (Division of ABB) Fittings, PMAFIX Series
Description Black VW Connector 90 Degree Elbow, GAS Thread for IP66 - Thread 1 1/4 Inch, Fits to Conduit Size NW/Metric 36/40
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Clip
Angle 90 °
Trade Size 40 mm
Hub Size 1-1/4 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Approvals CSA, cURus
Comments Safety Retaining Clip Type
Net Weight 0.14 lbs
Gross Weight 0.14 lbs