Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BVYR-231717 PMA (Division of ABB) Fittings, Y-CONN 1PC 2XNW17,NW23 PA6 IP68 BLK
MFG Item Number
BVYR-231717
BVYR-231717 PMA (Division of ABB) Fittings, Y-CONN 1PC 2XNW17,NW23 PA6 IP68 BLK
MFG Item Number
BVYR-231717
This item cannot be canceled or returned
Description
Y-CONN 1PC 2XNW17,NW23 PA6 IP68 BLK
Specifications
Specifications
| Manufacturer Part Number |
BVYR-231717 |
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Fittings |
| Description |
PMAFIX Black One-Piece Y Connector, Material - Polyamide 6, Fits to Conduit Size NW -23, 17, 17 |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
BVYR-231717
PMA (Division of ABB) Fittings