Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support
BW-12
Eaton's B-Line series Mechanical Support
MFG Item Number
78101119715
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101119715 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BW-12 |
| Type |
Conduit Hanger |
| Wire Size Range |
#8, #9, #10, #12 |
| Plain Rod Size |
3/16 ", 1/4 " |
| Flange Thickness |
7/16-1/2 ", 5/16-3/8 ", 1/8-1/4 " |
| Approvals |
cULus |
| Net Weight |
0.031 lbs |
| Gross Weight |
0.031 lbs |
BW-12
Eaton's B-Line series Mechanical Support