Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support
BW2
Eaton's B-Line series Mechanical Support
MFG Item Number
78101119700
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101119700 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BW2 |
| Type |
Cable Hanger, Electrical Box Hanger |
| Wire Size Range |
#12 |
| Plain Rod Size |
1/4 " |
| Threaded Rod Size |
1/4-20 |
| Flange Thickness |
1/8-3/8 " |
| Approvals |
cULus |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
BW2
Eaton's B-Line series Mechanical Support