Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BW27 Gardner Bender Hand Tools, Sidewinder Bender Series, Emt 1-1/4in. - 2in., Rigid & Imc, Mech,
BW27 Gardner Bender Hand Tools, Sidewinder Bender Series, Emt 1-1/4in. - 2in., Rigid & Imc, Mech,
This item cannot be canceled or returned
Description
Hand Tools, Sidewinder Bender Series
Emt 1-1/4in. - 2in., Rigid & Imc, Mech,
Sidewinder Bender Series Information
Specifications
Specifications
| Manufacturer Part Number |
BW27 |
| Manufacturer |
Gardner Bender |
| Product Series |
Sidewinder Bender |
| Family Series |
Gardner Bender Hand Tools, Sidewinder Bender Series |
| Description |
Emt 1-1/4in. - 2in., Rigid & Imc, Mech, 1/2in. - 1-1/2in. |
| Tool Type |
Mechanical Bender |
| Conduit Type |
EMT, IMC, Rigid |
| Net Weight |
255 lbs |
| Gross Weight |
210 lbs |
BW27
Gardner Bender Hand Tools, Sidewinder Bender Series