BW2S-D0
Panduit Cable Ties, Dome Top Push Mount Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BW2S-D0 Panduit Cable Ties, Dome Top Push Mount Ties Series, Dome-Top BW2S-D0 Cable Tie

MFG Item Number
BW2S-D0

BW2S-D0 Panduit Cable Ties, Dome Top Push Mount Ties Series, Dome-Top BW2S-D0 Cable Tie

MFG Item Number
BW2S-D0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Dome Top Push Mount Ties Series
Item #
BW2S-D0
Dome-Top BW2S-D0 Cable Tie

Dome Top Push Mount Ties Series Information

  • Natural nylon material for indoor use
  • Weather resistant material has greater resistance to damage caused by ultraviolet light, for indoor or outdoor use
  • Combine cable tie, mount, and fastener into a single part
  • Wings provide constant tension for a stable, secure, and rattle‑free installation
  • Greater resistance to damage caused by ultraviolet light, for indoor or outdoor use
  • Used to attach bundles to another surface such as a flat panel
  • Cable tie, mount, and fastener in a single part
  • Anchor is easily pressed into a pre‑formed hole and locks in place
  • Wingless design allows tie to be used in confined spaces
  • Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation

Specifications

Specifications
Manufacturer Part Number BW2S-D0
Manufacturer Panduit
Product Series Dome Top Push Mount Ties
Family Series Panduit Cable Ties, Dome Top Push Mount Ties Series
Description Panduit Dome-top Barb Ty Wing Push-mount Ties have unique wings that create constant tension for a long-lasting stable hold thats also infinitely adjustable. Plus, with weather-resistant Nylon 6.6 material it's ideal for indoor and outdoor environments
Length 8.5 "
Nominal Length 8.5 "
Thickness 0.05 "
Tensile Strength (lb) 50 lbs
Type Push Mount
Height 0.052 "
Width 0.185 "
Material Nylon
Color Black
Special Properties Weather Resistant
Heat Stabilized No
Plenum Rated No
Net Weight 2.02 lbs
Gross Weight 2.15 lbs