BW40-22P
Autonics Light Curtains, BW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BW40-22P Autonics Light Curtains, BW Series, Sensor, Area, PNP open collector

MFG Item Number
BW40-22P

BW40-22P Autonics Light Curtains, BW Series, Sensor, Area, PNP open collector

MFG Item Number
BW40-22P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, BW Series
Item #
BW40-22P
Sensor, Area, PNP open collector

BW Series Information

The BW series general purpose area sensors feature long sensing distance up to 7 m and are available in 22 different configurations based on the number of optics, optical pitch, and detection area size. With ambient illuminance limit of 100,000 lux, the sensors can operate error‑free even under direct sunlight. Bright LED indicators are present in both the emitter and the receiver, making it easy to identify the operation status. Mutual interference prevention is possible with master/slave connection method, allowing multiple units to be installed in a row.

Specifications

Specifications
Manufacturer Part Number BW40-22P
Manufacturer Autonics
Product Series BW
Family Series Autonics Light Curtains, BW Series
Description Sensor, Area, PNP open collector output. 22pcs & 40mm pitch optical axis , 840mm length 12-24VDC
Type Transmitter + Receiver
Voltage 12-24 VDC
Operating Range 0.1-7 m
Response Time 10 ms
Connection Cable with M12 Connector
Protection Rating IP65
Approvals CE
Net Weight 3.0863 lbs
Gross Weight 4.6294 lbs