BWC40-10H
Autonics Light Curtains, BWC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BWC40-10H

Autonics Light Curtains, BWC Series

BWC40-10H

Autonics Light Curtains, BWC Series
Sensor, Area, NPN open collector
MFG Item Number
BWC40-10H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, BWC Series
Item #
BWC40-10H
Sensor, Area, NPN open collector

BWC Series Information

The BWC cross‑beam type area sensors utilize a 3‑point cross‑beam method detection to minimize non‑detection area and provide reliable detection. 14 different configurations are available based on the number of optics, optical pitch, and detection area size. The sensors provide reliable detection even in areas with high ambient lighting, up to 100,000 lux. Also, the self‑diagnosis output function minimizes detection error from dust or debris. The series also features various user‑friendly functions including installation mode function, mutual interference prevention function, and self‑diagnosis functions.

Specifications

Specifications
Manufacturer Part Number BWC40-10H
Manufacturer Autonics
Product Series BWC
Family Series Autonics Light Curtains, BWC Series
Description Sensor, Area, NPN open collector output. 10pcs & 40mm pitch optical axis , 420mm length, Light ON,
Type Transmitter + Receiver
Voltage 12-24 VDC
Operating Range 1-7 m
Response Time 50 ms
Connection Cable with M12 Connector
Protection Rating IP67
Approvals CE
Net Weight 3.7475 lbs
Gross Weight 4.6294 lbs