BWP20-20
Autonics Light Curtains, BWP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BWP20-20

Autonics Light Curtains, BWP Series

BWP20-20

Autonics Light Curtains, BWP Series
Sensor, Area, Plastic housing NPN
MFG Item Number
BWP20-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, BWP Series
Item #
BWP20-20
Sensor, Area, Plastic housing NPN

BWP Series Information

The BWP series area sensors feature a flat and compact body size (13 mm) made of high strength PC/ABS (Polycarbonate/Acrylonitrile Butadiene Styrene) plastic. The sensors use high performance Fresnel lens and have high‑speed response time of under 7 ms. Four different configurations are available based on the number of optical axes and detection area size. Light ON and Dark ON operation modes switching is available. The series also features various user‑friendly functions including operation test function and mutual interference prevention functions.

Specifications

Specifications
Manufacturer Part Number BWP20-20
Manufacturer Autonics
Product Series BWP
Family Series Autonics Light Curtains, BWP Series
Description Sensor, Area, Plastic housing NPN open collector output. 20pcs & 20mm pitch optical axis , 380mm length,
Type Transmitter + Receiver
Voltage 12-24 VDC
Operating Range 0.1-5 m
Response Time 6 ms
Connection Cable
Protection Rating IP40
Approvals CE
Net Weight 1.42 lbs
Gross Weight 1.42 lbs